Features
- Designed for use with Ortronics TracJack and Series II modules
- PSB3 Device Box accommodates wireless
- Accommodates communication or power wiring
- FT-4 Flame Spread Rating
Weights & Dimensions
| Length | 1 in |
| Size | 1/2 X 3/16 in |
Product Details
| Description | Cover Clip |
| Color | White |
| Manufacturers Part Number | PN03F06V |
| Brand | Wiremold |
| Voltage Rating | 600 V |