x

Take 15% off your entire order!

Offer applied at checkout

Qorpak 270858 Air-Tite Clear Luer Slip Tip Syringes, 30mL, Case of 500

Qorpak 270858 Air-Tite Clear Luer Slip Tip Syringes, 30mL, Case of 500

Item #: WBB2232509

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $190.95

Save $9.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Qorpak 270858 Air-Tite Clear Luer Slip Tip Syringes, 30mL, Case of 500

Non-Sterile Syringe Dispensers are intended for laboratory, veterinary, and industrial applications.

Features:
  • Economical non-sterile syringes for laboratory, veterinary, and industrial applications
  • Non-latex rubber plunger tip is lubricated with silicone oil
  • Polypropylene with rubber tip
  • Not registered for human medical use
  • All sizes have 10 inner packs (Item# 270770 Supplied with 16 inner packs) - quantity shown is full case quantity
30ml Air-Tite Clear Luer Slip Eccentric Tip Syringe with Polypropylene Body, PP Plunger & Black Non-Latex Rubber End, Non-Sterile, 50 per bag, 500 per case.

  • BRAND Qorpak
  • MANUFACTURERS PART NUMBER 270858
  • COLOR FINISH Clear
  • CONSTRUCTION Polypropylene
  • DESCRIPTION Air-Tite Luer Slip Tip Syringe
  • CAPACITY 30ml
  • STYLE Luer Slip
  • STERILE No
  • TYPE Syringes
  • PACKAGE QUANTITY 500
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Qorpak 270858 Air-Tite Clear Luer Slip Tip Syringes, 30mL, Case of 500

Qorpak 270858 Air-Tite Clear Luer Slip Tip Syringes, 30mL, Case of 500

Item #: WBB2232509

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant