Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3089109

MPN #: 2871-01

Inoculation Loop, Flexible, 1uL, Calibration Certificate, Sterile, Polystyrene, Blue, PP, 250/Pack

Product Description
Globe Scientifics disposable inoculation loops and needles offer the most convenient and safest way of streaking culture media. These polystyrene (PS) inoculation loops are smooth and flexible to facilitate uniform streaking of culture media. The loops are packaged in tamper-evident resealable bags. Each bag is individually labeled with lot number and expiration date. All loops are sterilized by gamma irradiation. The 1uL and 10uL inoculation loops are available with the loop on one end and an integrated needle on the other end eliminating the need for a separate needle. Manufactured under ISO 90012008 and ISO 140012004 standards Gamma sterilized, sterility assurance level 10-3Certificate of calibration Tamper-evident resealable bags Each bag individually labeled with lot number and expiration date Integrated loop/needle design

PRICE
$109.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2871-01
Capacity1uL
Package Quantity250
ColorBlue
BrandGlobe Scientific