Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fetco

Model # :WBB2954072

MPN #: 1071-0030-00

Allpoints 2762020 Faucet, Upper, Decaf, L3D, L3S For Fetco

Product Description
  • Color: Orange
  • Material: Plastic
  • Length: 4" | 102 Mm
  • Width: 1 3/4" | 44 Mm
  • Includes: Silicone Seat Cup
  • Type: Decaf
PRICE
$29.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1071-0030-00
TypeParts
BrandFetco