Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fetco

Model # :WBB2953128

MPN #: 1102-00144-00

Allpoints 2762025 Cover, Asssembly, L3D, L3S For Fetco

Product Description
  • Color: Black
  • Material: Plastic
  • Width: 5 1/2" | 140 Mm
  • Includes: #'S 276-2022 Cover Lock & 276-2023 Plug Lock
  • Depth: 8 1/4" | 209 Mm
PRICE
$54.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1102-00144-00
TypeParts
BrandFetco