Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB1617899

MPN #: 3103-3-024-27

Kendall Howard™ 27U LINIER® Server Cabinet - Glass/Glass Doors - 24" Depth

Product Description
The 3103 series is one of Kendall Howard's best looking LINIER® enclosures. Our design is packed with some of the most popular rack features for a price virtually anyone can afford. Built with a 24" depth, this LINIER® Server Cabinet is suitable for telecom and datacom systems, A/V equipment, and other small network equipment. The cabinet features laser knockouts allowing you to install fans, while removable slots provide numerous cable routing options. When you need a low cost solution loaded with features, the LINIER® brand delivers big!

Features

  • Includes two locking tempered glass doors
  • Removable locking side panels
  • 24" useable depth (Also available with a 36" depth)
  • 1300 lb. weight capacity (Holds 800 lbs. on casters)
  • Includes preinstalled casters and levelers
  • Includes two sets of adjustable cage nut style mounting rails
  • Top includes removable laser knockouts
  • 19" EIA 310-D compliant
  • Made in the USA
  • 5-Year Limited Warranty
PRICE
$1,225.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth27 in
Height54-1/4 in
Weight Capacity1300 . Stationary, 800 . on casters lbs
Weight156 lbs
Usable Depth24 in

Product Details

Assembly RequiredNo
TypeServer Rack Cabinet
Rack Spaces27U
ColorBlack
Door TypeFront Door: Glass, Rear Door: Glass
MaterialSteel
DescriptionLINIER® Server Cabinet
Manufacturers Part Number3103-3-024-27
BrandKendall Howard

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsTAA Compliant