Kendall Howard™ 27U LINIER® Server Cabinet - Glass/Vented Doors - 36" Depth
Write a Review
|
Questions & Answers (0)
Product Description
The LINIER™ full size rack is our entry level network cabinet. This rack comes with a glass door on the front and a vented rear door. Each rack has 2 sets of vertical rails, adjustable in 1 inch increments, lockable/removable side panels, casters and levelers. The top of the cabinet has cut-outs allowing you to install up to four 4 inch fans while there are removable cable slots for easy installation for all your network communication lines. Our cabinets are available in 22U, 27U, 37U, 42U sizes.
PRICE
$1,599.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 37-3/4 in |
| Height | 54-1/4 in |
| Weight Capacity | 1300 . Stationary, 800 . on casters lbs |
| Weight | 171 lbs |
| Interior Height | 47-1/4 in |
| Interior Depth | 36 in |
| Interior Width | 19 in |
Product Details
| Assembly Required | No |
| Type | Server Rack Cabinet |
| Rack Spaces | 27U |
| Color | Black |
| Door Type | Front Door: Glass, Rear Door: Vented |
| Material | Steel |
| Description | LINIER® Server Cabinet |
| Manufacturers Part Number | 3100-3-001-27 |
| Brand | Kendall Howard |
Warranty
| Warranty | 5 yr |