Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB3175513

MPN #: 93251-6

Mr. Chain® 28" Standard Traffic Cone Kit with 2" x 50'L Standard Chain, Red, Pack of 6

Product Description
The Mr. Chain® Traffic Cone and Chain Kit includes everything you need create an effective visual barrier to prevent unwanted traffic from entering specific areas such as pedestrian traffic zones, parking lots, constructions sites, and warehouses. Simply slide the cone connectors over the top of the safety cones and attach the brightly-colored plastic chain. The distinctive visual barrier allows you to block off a larger area with less cones by spacing the cones farther apart. JBC Revolution Series Cones are the leader in the traffic safety industry as they are made from an innovative injection molded design with a weighted base that holds up in all temperatures and maintains color in difficult UV situations. The cone connectors and chains are constructed from high-density polyethylene with UV inhibitors to protect them from becoming brittle and can be used indoors or outdoors. Transform any environment with our reflective traffic cone and chain kits, designed to establish clear boundaries in any setting!

Features:
  • Engineered to meet MUTCD and NCHRP-350 specifications, the cones feature weighted bases for added stability, ensuring reliability and compliance with industry standards
  • The 28-inch cones weight 7 lbs.
  • Reflective collars further enhance visibility in low-light conditions, ensuring safety during nighttime operations
  • As a complete package, the reflective traffic cone and chain kit creates a highly visible barrier, perfect for marking construction zones, ensuring pedestrian safety, directing traffic flow, parking lots, warehouses or managing crowds
  • Material: PVC, Rubber, High-Density Polyethylene (HDPE)
Ideal for enhancing safety, crowd control, or traffic management, each kit includes:
  • (6) Reflective traffic cones
  • (6) Cone chain connectors (C3s)
  • 50 feet of durable 2 Inch Plastic Barrier Chain


PRICE
$299.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14
Width14 in
Height28 in
Weight52 lbs
Base Diameter14 in

Product Details

TypeReflective Traffic Cone & Non-reflective Chain Kit
ColorRed
StyleReflective
MaterialPolyethylene, Plastic, PVC
Package Quantity6
Manufacturers Part Number93251-6
BrandMr. Chain

Compliance & Certifications

CertificationsMeets MUTCD, NCHRP 350