WD-40® 280 GSM Glass Microfiber Towel, 14" x 14", Silver, 3 Towels/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The Glass Microfiber Towel is designed with a fish scale weave that cleans glass and other shiny surfaces without leaving streak marks. It is lint-free, scratch-free, and has 280 GSM, providing superior streak resistance and excellent durability for a flawless finish on almost any surface. This versatile towel is ideal for achieving a pristine finish on any surface. Crafted from a blend of 82% polyester and 18% polyamide, it features sewn edges for enhanced durability. Its convenient 14" x 14" (35 x 35 cm) size make it a reliable choice for all your cleaning tasks. Designed for exceptional longevity with +300 washes.
PRICE
$4.65
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Weight | 280 gsm |
| Size | 14 x 14 in |
Product Details
| Made in the USA | N |
| Material | Microfiber |
| Package Quantity | 3 |
| Color | Silver |
| Manufacturers Part Number | L40162 |
| Shape | Square |
| Brand | WD-40 |