WD-40® 170 GSM Extra Absorbent Microfiber Towel, 12" x 12", Gray, 50 Towels/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The multipurpose Extra Absorbent Microfiber Towel is designed with special technology. This technology enables the microfiber towel to absorb up to 30% more compared to other microfiber towels of the same size and GSM, giving you a versatile, multipurpose, highly absorbent, and quick-drying microfiber towel.
Crafted from a blend of 88% Polyester and 12% Polyamide, this towel offers enhanced softness and absorption. Its Scratch Free design and Ultrasonic wave cut edges make it safe for any surface, whether used wet or dry, and it's built to last for +50 washes. 170 GSM and 12" x 12" (30 x 30 cm).
Crafted from a blend of 88% Polyester and 12% Polyamide, this towel offers enhanced softness and absorption. Its Scratch Free design and Ultrasonic wave cut edges make it safe for any surface, whether used wet or dry, and it's built to last for +50 washes. 170 GSM and 12" x 12" (30 x 30 cm).
PRICE
$19.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Weight | 170 gsm |
| Size | 12 x 12 in |
Product Details
| Made in the USA | N |
| Material | Microfiber |
| Package Quantity | 50 |
| Color | Gray |
| Manufacturers Part Number | L40110G |
| Shape | Square |
| Brand | WD-40 |