Waring® Mixing Bowl For WSM7L, 7 Quart
Write a Review
|
Questions & Answers (0)
Product Description
This Waring® WSM7LBL 7 qt. stainless steel bowl is a perfect replacement for the one that came standard with your WSM7L 7 qt. mixer. The mixing bowl holds all of your ingredients as you mix up batches of cake batter, bread dough, icings, and other culinary creations! It is designed so that the compatible accessories will work properly and provide even mixing, so if your bowl is damaged be sure to replace it promptly. It's also a good idea to keep a spare bowl or 2 on-hand so that you can prepare multiple batches without having to wash the bowl in between.
PRICE
$339.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 12 in |
| Weight | 3 lbs |
Product Details
| Type | Mixing Bowl |
| Capacity | 7 qt |
| Material | Stainless Steel |
| Manufacturers Part Number | WSM7LBL |
| For Use With | WSM7L |
| Compatible Part/Model Number | WSM7L |
| Brand | Waring |
Warranty
| Warranty | 1 Year on Parts & Labor |