Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TPI

Model # :WBB2056238

MPN #: LDF18TE

TPI 18" Dock Fan, 2,500 CFM, 1/8HP, 1 Phase

Product Description
TPI 18" Dock Fan LDF-18-TE 115V 1/8HP 2500 CFM

This fan has a permanently lubricated, totally enclosed PSC motor. The modular fan plugs directly into the electrical outlet on the arm. It has coated steel guards with aluminum blades. This can be used on loading docks and factory workstations for cooling.

PRICE
$229.95

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight20.5 lbs
Fan Diameter18 in

Product Details

Assembly RequiredYes
Max Ambient Temperature104 °F
Number of Speeds3
Fan TypeIndustrial
Number of Blades3
For Use WithTruck Cooling, Pick Modules, Tight Spaces
Motor TypeTotally Enclosed Air Over
Mounting LocationWall
Wattage253 W
MaterialSteel
Phase1
Blade TypeAluminum
Manufacturers Part NumberLDF18TE
Indoor/OutdoorIndoor
BrandTPI
TypeDock Fan
CFM2500 CFM
Horsepower1/8 HP
ColorGray
Amperage2.2 A
Hertz60 Hz
Voltage115 V
DescriptionDouble Arm Dock Fan
Oscillating/Non OscillatingNon Oscillating
Power Cord TypeSJT 3 Conductor

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, cETL Listed