TPI 18" High Velocity Air Circulator Drum Fan W/ Yoke Mount, 3000 CFM, 1/2 HP, 120V, Single Phase
Write a Review
|
Questions & Answers (0)
Product Description
TPI's Industrial high velocity air circulators are constructed of 20 gauge steel housing with a gray epoxy textured powder coat finish. The yoke bracket allows for five adjustable settings at 15° variations. The front and rear grills are OSHA approved and have a thick powder coat finish. The motor is a Totally Enclosed Air Over (TEAO) class B automatic thermal protection with ball bearings. These HV air circulators provide ideal solutions for warehouse areas, jobsites, dock areas, manufacturing facilities, workstations, industrial facilities and more. Optional wall / column brackets (sold separately) allow for various mounting options. This product has a limited warranty of 2 Years. This product is made in USA.
PRICE
$1,235.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-3/8 in |
| Depth | 13-1/2 in |
| Height | 26 in |
| Weight | 45 lbs |
| Fan Diameter | 18 in |
Product Details
| Assembly Required | No |
| Max Ambient Temperature | 115 °F |
| Number of Speeds | 1 |
| Number of Blades | 3 |
| Motor Type | Totally Enclosed Air Over |
| Mounting Location | Beam, Ceiling, Column, or Wall |
| Wattage | 373 W |
| Material | Aluminum |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | HV18120V |
| Indoor/Outdoor | Indoor |
| Sound Level | 76 |
| Brand | TPI |
| RPM | 1725 rpm |
| Type | Drum Fan |
| CFM | 3000 CFM |
| Horsepower | 1/2 HP |
| Color | Gray |
| Amperage | 5 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 120 V |
| CFM High | 3000 CFM |
| Description | High Velocity Air Circulator |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | Hard Wired |
| Housing Material | Steel |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ETL, cETL Listed, OSHA Approved |