Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864221

MPN #: 2817FO-WH

Wiremold 2817FO-WH Internal Elbow, FiberReady, White, 3-1/4"L

Product Description
Wiremold 2817FO-WH Internal Elbow, FiberReady, White, 3-1/4"L

Features

  • One-piece design
  • Easy open and snap-close latch
  • Durable, flexible hinge construction
  • Adhesive backing
  • Fiber compliant fittings
PRICE
$2.98

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/4 in
Size1 X 1/2 in

Product Details

Manufacturers Part Number2817FO-WH
DescriptionInternal Elbow
ColorWhite
BrandWiremold