Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AMT

Model # :WBB2281411

MPN #: 2827-95

AMT 2827-95 1.5" Cast Iron Self-Priming Centrifugal Pump, Buna-N Seal, 1/2hp ODP, 1 Phase Motor

Product Description
This line of AMT self-priming centrifugal pumps is designed for industrial and commercial applications requiring high volume liquid transfer, waste water drainage and processing. These pumps feature a self-cleaning clog resistant impeller capable of handling up to 3/8" diameter semi-solids. Built-In flapper/check valve enables consistent self-priming to 20 feet. Dual volute design reduces radial load on motor.

Features:
  • Cast iron construction
  • Carbon/Ceramic seal with Buna-N elastomers
  • Self-cleaning, clog resistant impeller
  • Handles 3/8" diameter semi-solids
  • Self-priming to 20 Ft. with built-in check valve
  • Dual volute design
  • NEMA 56J motors with stainless steel shaft
  • Maximum temperature: 180 F
  • Maximum working pressure: 75 PSI
  • Includes steel base and handle



PRICE
$889.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-3/4 in
Width8-5/16 in
Height10-15/16 in
Weight51 lbs
Inlet Connection1-1/2 in
Max Diameter Solids3/8 in
Discharge Connection Size1-1/2 in

Product Details

Rotations per Minute3450 rpm
Gallons per Minute60 gal/min
MaterialCast Iron
Phase1
Discharge Connection TypeFNPT
Manufacturers Part Number2827-95
BrandAMT
TypeSelf-Priming Centrifugal Pump
Horsepower1/2 HP
Amperage10/5 A
Series282
Hertz60 Hz
Voltage115/230 V
Package Quantity1
Inlet Connection TypeFNPT
Housing MaterialCast Iron
Shaft Seal MaterialBuna-N

Warranty

Warranty1 yr