Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AMT

Model # :WBB2281637

MPN #: 368A-98

AMT 368A-98 3/4" x 1/2" Stainless Steel Straight Centrifugal Pump, Viton Seal, 1/3HP 1 Phase Motor

Product Description
AMT solids handling end suction centrifugal pumps are designed for continuous-duty low pressure OEM, industrial/commercial and general service applications including circulation, chemical processing, liquid transfer, dirty water and cooling. These durable and compact pumps are available in a variety of construction and seal materials to meet your specifications. Pull-from-rear design for easy service without disturbing any piping. Self-cleaning, semi-open, stainless steel impeller prevents clogging and handles solids of 1/8" diameter. Pumps are not self-priming and require flooded suction/positive suction pressure.

Features:
  • 300 Series investment cast stainless steel construction
  • Stainless steel, self-cleaning, semi-open impeller
  • Carbon/Ceramic seal with Viton® elastomers
  • SiC/SiC seal with Viton® elastomers available
  • Discharge port rotates in 90 degree increments
  • Front drain plug
  • NEMA 56J TEFC base mounted motor
  • Stainless steel motor shaft and hardware
  • Maximum working pressure: 75 PSI
  • Maximum temperature: 200 F



PRICE
$829.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width9-5/16 in
Height9-5/8 in
Weight31 lbs
Inlet Connection3/4 in
Max Diameter Solids1/8 in
Discharge Connection Size1/2 in

Product Details

Rotations per Minute3450 rpm
Gallons per Minute33 gal/min
MaterialStainless Steel
Phase1
Discharge Connection TypeFNPT
Manufacturers Part Number368A-98
BrandAMT
TypeStraight Centrifugal Pump
Horsepower1/3 HP
Amperage7/4 A
Series368
Hertz60 Hz
Voltage115/230 V
Package Quantity1
Inlet Connection TypeFNPT
Housing MaterialStainless Steel
Shaft Seal MaterialViton

Warranty

Warranty1 yr