Josam 28600-1 Roof Drain Deck Clamp Assembly for use with 21500 Series
Write a Review
|
Questions & Answers (0)
Product Description
Deck Clamp Assembly for use with 21500 roof drain
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 15-1/4 |
Product Details
| Material | Cast Iron |
| Package Quantity | 1 |
| Description | Roof Drain Deck Clamp Assembly |
| Color | Green |
| Manufacturers Part Number | 28600-1P |
| Brand | Josam |