Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB892740

MPN #: F28696-0000

Bel-Art TPX® Graduated Cylinder 286960000, 1000ml Capacity, 10ml Graduation, Clear, 1/PK

Product Description
Clear TPX® (polymethylpentene) cylinders are non-wetting to prevent a concave meniscus, making the raised numeral, single scale graduations easy to read. They are shatter-proof with a wide octagonal base to prevent tipping and rolling. Superior chemical resistance and safe for use to 175°C (350°F) make them a great value. Steam autoclavable at 121°C (250°F). Made of TPX® Brand PMP for easy viewing.

PRICE
$29.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height17.7 in
Outside Dimension2.6 in
Diameter2.4 in

Product Details

Capacity1000ml
Gradation10ml
MaterialPMP
Graduation10ml
Package Quantity1
DescriptionClear TPX® Graduated Cylinder
ColorClear
Manufacturers Part NumberF28696-0000
BrandBel-Art