Cylinder, Measuring, Diamond Essentials, Class A, PMP, Molded Graduations, tall form, 10mL
Write a Review
|
Questions & Answers (0)
Product Description
Diamond® Essentials Graduated Measuring Cylinders offer the precise fluid measurements required in many laboratory operations. These cylinders are available in both Class A accuracy for precision work, and Class B accuracy for general laboratory work. Diamond® Essentials cylinders are engineered with easy to read molded graduations, hexagonal bases, wide openings, and tapered pour spouts for simple and efficient use. Available in translucent polypropylene (PP) or clear polymethyl pentene (Manufactured from virgin, USP class VI resins Complies with FDA 21-CFR and European Pharmacopeia Chemically resistant to most acids, bases, and many common solvents Molded metric graduation scales per Class A or B accuracy standards Comply with DIN 12681 and ISO 6706 standards Working temperature range 4º – 60° Calibrated to contain (TC) (In) at 20°
PRICE
$12.00
9
9
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 3705-10 |
| Capacity | 10mL |
| Package Quantity | 1 |
| Brand | Globe Scientific |