Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Remco

Model # :WBB2380127

MPN #: 29002

Remco 29002 Food Hoe- Green

Product Description
Our durable nylon Food Hoe connects with any Euro-thread handle to move product efficiently, whether on a flat or a curved surface thanks to its uniquely versatile shape. The Food Hoe comes in five colors to support color-coding plans, which can reduce cross-contamination and allergen cross-contact.

PRICE
$47.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/4 in
Width2 in
Depth11-1/4 in
Height8 in
Weight1 lbs

Product Details

ColorGreen
Temperature RangeUp to 410 °F
MaterialNylon
DescriptionFood Hoe
Manufacturers Part Number29002
BrandRemco

Warranty

WarrantyProduct

Compliance & Certifications

CertificationsFDA Compliant