Features:
- Clear Acrylic tape retains its clarity over long periods of time. Will not yellow
- Consistent, smooth, quiet release
- Strong adhesive grips well to recycled corrugated
- Carton Sealing Tape Dispensers
Weights & Dimensions
| Length | 110 yd |
| Width | 2 in |
| Thickness | 2.6 mil |
| Core Size | 3 in |
Product Details
| Type | Acrylic Tape |
| Color | Clear |
| Series | 126 |
| Application Temperature Range | 45-110 °F |
| Tape Duty | Regular |
| Material | Polypropylene |
| Description | Quiet Carton Sealing Tape |
| Package Quantity | 6 |
| Manufacturers Part Number | T9021266PK |
| Brand | Tape Logic |