Vikan 29166 Split Bristle Angle Head Broom, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
The split bristle angle head broom is designed to handle fine particles like dust, flour, and powdered sugar. The soft/split bristles gently sweep away these powders without leaving residue. The broom head, made of FDA-compliant materials, comes in six colors, making it a great addition to any color-coded food safety or sanitation plan.
PRICE
$41.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
| Depth | 11-1/2 in |
| Height | 9-1/4 in |
| Weight | 0.9 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene /Stainless Steel (Staples) |
| Color | Yellow |
| Manufacturers Part Number | 29166 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |