Vikan 31783 16" Fine Particle Push Broom- Soft/Split, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This floor broom has soft bristles for sweeping dry, fine particles. The soft bristles with split ends will easily sweep fine particles or hold more water and cleaning agent to achieve a maximum washing effect. The wide block makes sweeping more efficient and allows workers to cover more area at once.
PRICE
$48.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-13/16 in |
| Depth | 16-1/4 in |
| Height | 4-13/64 in |
| Weight | 1 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene /Stainless Steel (Staples) |
| Color | Blue |
| Manufacturers Part Number | 31783 |
| Brand | Vikan |
| Bristle Material | Polypropylene |
Compliance & Certifications
| Certifications | FDA Compliant |