Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3197753

MPN #: V2051550U-O/S

Pioneer® 292U Mesh Cooling Hard Hat Sunshade, One Size, Hi-Vis Orange

Product Description
This mesh hard hat sun shade will keep you cooler on the job and provide high visibility so you can stand out and be seen. It's ideal for construction work, road work, and any work environment where you need to beat the heat.

Features:
  • Provides maximum sun protection for neck and ears
  • Polyester mesh style provides breathability and cool comfort
  • 2-tone reflective striping enhances visibility
  • Elastic binding is suitable all cap style hard hats
  • Extra fabric can easily be tucked inside shirt collar


PRICE
$9.10

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeHard Hat Shade
Reflective TapeYes
ColorOrange
Series292U
StyleNeck Shade
High VisibilityYes
MaterialPolyester
DescriptionHi-Vis Cooling Hard Hat Sunshade
Package Quantity1
Manufacturers Part NumberV2051550U-O/S
CoversNeck And Ears
Primary UseHeat Stress Protection
BrandPioneer