Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB1874307

MPN #: 12596

Ergodyne® Chill-Its® 6717CT Evap. Hard Hat Neck Shade w/ Built-In Cooling Towel, Blue - Pkg Qty 6

Product Description
Ergodyne® Chill-Its® 6717CT Evaporative Cooling Hard Hat Neck Shade w/ Built-In Cooling Towel, Blue

Evaporative Hard Hat Pad & Neck Shade w/ Cooling Towel: Pad with long shade that protects against UV.

Features:
  • Advanced PVA material activates easily and quickly when run under water for one minute
  • Hook and loop closures connect to hard hat suspension system
  • Remains hydrated for up to 4 hours
  • Protects neck from harmful UV rays
  • Conveniently attaches to hard hat suspension headband
  • Reusable, just re-wet
PRICE
$118.50  Sold in packages of 6 / $19.75 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 4 pkgs
118.50
Buy 5+ pkgs
114.00Save $4.50 (4%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeHard Hat Shade
MaterialCotton/PVA
Package Quantity6
DescriptionEvaporative Hard Hat Neck Shade & Built-In Towel
ColorBlue
SeriesChill-Its® 6717CT
Manufacturers Part Number12596
Primary UseHeat Stress Protection
BrandErgodyne