Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135632

MPN #: 29051

Ergodyne® GloWear® 8005 Hi-Vis Hard Hat Neck Shade, Orange - Pkg Qty 6

Product Description
The GloWear® 8005 Hi-Vis Hard Hat Neck Shade stretches around hard hat brims to provide breathable neck and ear protection from sun damage. Made with ANSI 107-approved polyester mesh and reflective, it enhances worker safety and visibility when worn as an accessory with other hi-vis clothing. The elastic design of this hard hat neck shade stretches to fit most standard and full brim hard hats and safety helmets, with additional plastic clips on the inside for stay-in-place security.

This high-visibility neck shade is ideal for those wearing head protection while working in road construction, transportation, municipalities and more.

Features :
  • SUN PROTECTION – Shades neck for protection against harmful UV rays
  • BREATHABLE – Lightweight mesh optimizes airflow to keep workers cool
  • ENHANCED VISIBILITY – ANSI 107-approved fluorescent polyester mesh with reflective trim set on contrasting hi-vis orange for added visibility
  • FITS MOST HARD HATS & SAFETY HELMETS – Elastic rim with plastic clips securely fits around most standard and full brim hard hats and safety helmets
  • LONG + WIDE NECK SHADE – For back-of-neck and ear coverage (Dimensions: 12.5in L x 20in W // 32cm L x 51cm W)
  • MACHINE WASHABLE


PRICE
$58.20  Sold in packages of 6 / $9.70 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeHard Hat
Reflective TapeYes
ColorOrange
Series8005
ClosureAdjustable, Detachable
ThermalNo
StyleNeck Shade
Closure TypePlastic Clips
High VisibilityYes
MaterialPolyester
DescriptionHi-Vis Hard Hat Neck Shade
GenderUnisex
Package Quantity6
Manufacturers Part Number29051
CoversHead and Neck
WaterproofNo
Primary UseEnhanced Visibility, Reflective
Water ResistantNo
BrandErgodyne