Vikan 29396 59" Stainless Steel Handle, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Ergonomic and durable stainless steel handle can withstand demanding use and is chemical resistant. The handle with the attached item should reach to the chin of the user to prevent occupational back injuries.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Depth | 59-13/32 in |
| Height | 1-1/4 in |
| Weight | 2 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene Grip/Stainless Steel |
| Description | 59" Stainless Steel Handle |
| Color | Yellow |
| Manufacturers Part Number | 29396 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |