Vikan 29595 59" Basic Aluminum Handle, White
Write a Review
|
Questions & Answers (0)
Product Description
Vikan's standard aluminum broom handle is an important part of color-coding programs and can be used with all brooms, squeegees and scrapers. The handle with the attached item should reach to the chin of the user to prevent occupational back injuries.
PRICE
$17.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 57-1/2 in |
| Height | 1 in |
| Weight | 0.7 lbs |
Product Details
| Temperature Range | 212 °F |
| Material | Aluminum/Polypropylene Grip |
| Description | 59" Basic Aluminum Handle |
| Color | White |
| Manufacturers Part Number | 29595 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |