Vikan 29372 59" Aluminum Handle, Green
Write a Review
|
Questions & Answers (0)
Product Description
Vikan's standard aluminum broom handle is an important part of color-coding programs and can be used with all brooms, squeegees, and scrapers. The handle with the attached item should reach to the chin of the user to prevent occupational back injuries.
PRICE
$42.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Depth | 59-1/4 in |
| Height | 1-1/4 in |
| Weight | 1 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Aluminum/Polypropylene Grip |
| Description | 59" Aluminum Handle |
| Color | Green |
| Manufacturers Part Number | 29372 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |