Vikan 296266 59" Ultra Hygiene Handle, Brown
Write a Review
|
Questions & Answers (0)
Product Description
The handle's grip has been optimized for comfort during use. Made from food-grade, chemically resistant polypropylene, the material ensures that it can be safely used in a variety of environments. The hygienic design minimizes the risk of cross-contamination and makes it easy to clean and maintain. The extra length makes this more comfortable to use for taller workers and makes it an ideal choice for cleaning tanks or hard-to-reach spaces between machinery.
PRICE
$43.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Depth | 59-7/64 in |
| Height | 1-1/4 in |
| Weight | 1 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene |
| Description | 59" Ultra Hygiene Handle |
| Color | Brown |
| Manufacturers Part Number | 296266 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |