Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Glaro

Model # :WBB1902966

MPN #: 2492-BK-SA

Glaro Steel Half Round Bottles/Cans Trash Can, 29 Gallon, Black/Satin Aluminum

Product Description
WasteMaster Half Round Series of all metal waste receptacles are the premier low profile solution for refuse disposal in any facility. Each model features a contemporary half round design which incorporates a durable, fully hinged aluminum top. Several cover styles are available, allowing users to select the best design for each application. In addition, each model comes complete with a removable heavy duty inner liner can. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance, and presentation count.

Features & Benefits:
  • Contemporary half round receptacle
  • Indoor/Outdoor All Weather construction
  • Outer container constructed from heavy gauge rolled aluminum and/or galvanized steel
  • Non rusting aluminum bottom is sealed to the body for additional protection
  • Easy to clean finishes
  • Covers are constructed of handspun heavy gauge seamless aluminum
  • Includes heavy duty inner liner
  • Constructed of 30% fire safe recycled aluminum & steel
  • 100% post-consumer recyclable
  • Glaro "Go Green" - packed with 100% recycled materials
  • Quick Ship
  • Made in the USA
*Additional options are available.

PRICE
$689.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth12 in
Height29 in
Weight38 lbs

Product Details

TypeDecorative Recycling Can
Number of Openings1
ColorBlack
SeriesWasteMaster
Lid Color FamilySatin Aluminum
LidYes
Capacity29 gal
Lid TypeFlat Open Lid
MaterialSteel
Package Quantity1
Manufacturers Part Number2492-BK-SA
Indoor/OutdoorIndoor/Outdoor
Accepted MaterialsBottles & Cans
Percent Post Consumer Recycled Content1
Container MarkingsNone
ShapeHalf Round
BrandGlaro