Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Global Industrial

Model # :WB641603

Global Industrial™ Round Multi-Stream Recycling Can, 45 Gallon Total, Satin Aluminum

Product Description
✓ Sleek and durable construction.
✓ Receptacle has a wide open top for ease of use.
✓ Includes double liners for easy trash sorting.

Add style and décor to any environment with the Global Industrial™ Aluminum Round Multi-Stream Trash Can. This receptacle is equipped with two plastic liners and an open top, making it easy and quick for patrons to recycle or discard waste. Built to handle a high volume of garbage or recycling, this can is perfect for use in shopping malls, cafés, or airports. Its modern design and satin finish will seamlessly upgrade any commercial space. The liner material is made of reliably strong polyethylene material that helps provide strong leak protection and lasting use. 1 Year Limited Warranty. Measures: 35-13/16" H x 24" W x 24" L.

  • Shape: Round.
  • Weighs: 48.6 lbs.
  • Capacity: 45 gal. or 22.5 gal. each.
  • Prominently featured recycling symbol.
  • CLEARANCE PRICE
    $539.00

    was $829.00
    Save $290.00 (35%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length24 in
    Width24 in
    Height35-13/16 in
    Weight48.4 lbs

    Product Details

    TypeDecorative Multi Stream Can
    Liner MaterialPlastic
    Number of Openings2
    ColorSatin Aluminum
    Opening(2) 15-3/4" x 9"
    LidYes
    Capacity45 gal
    Lid TypeMulti Stream Lid
    MaterialAluminum
    Manufacturers Part Number641603
    Indoor/OutdoorIndoor
    Accepted MaterialsMixed Recyclables
    Container MarkingsRecycle Logo
    Gallons per Liner22-1/2
    ShapeRound
    BrandGlobal Industrial

    Warranty

    Warranty1 yr