Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ken Forging

Model # :WBB1999744

MPN #: 2A-SSMACH

Ken Forging 2A-SSMACH - Rod End - Machined - 304 Stainless - 5/16-18 x 3-1/2" - Made In USA

Product Description
Drop Forged Stainless Steel, Self-Colored
Heat-Treated to ASTM A193-B8
Fully Threaded: UNC-2A, Last full thread to be a minimum of 1/4" away from head

Center of Eye to End: +.060/-0
Head O.D.: +.060/-.030
Head Thickness: +.010/-.010
Hole I.D.: +.010/-0

PRICE
$26.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 99 units
26.95
Buy 100+ units
30.95
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shank Diameter & Thread5/16-18
Head Thickness5/16"
Center of Eye to End3-1/2"
Hole Inside Dimension5/16"
Face Diameter5/8 in

Product Details

Head Outside Dimension43/64"
StyleThreaded
TypeMachined
Country of OriginMade in USA
Manufacturers Part Number2A-SSMACH
BrandKen Forging