Hubbell LJT24-40MLG-FSA12-EDU LED Troffer Recessed 2x4, 45W, 4800L, 4000K, 0-10V Dim, DLC
Write a Review
|
Questions & Answers (0)
Product Description
Hubbell LJT24-40MLG-FSA12-EDU LED Troffer Recessed 2x4, 45W, 4800L, 4000K, 0-10V Dim, DLC
Long-life, 60,000 hour LEDs at L80 reduce life cycle maintenance costs, Full distribution LED troffer is a direct replacement for fluorescent, Metal to metal light leak protection on all four sides of shielding frame, Hinged optical system allows easy access to LED modules and electrical from below the ceiling
Long-life, 60,000 hour LEDs at L80 reduce life cycle maintenance costs, Full distribution LED troffer is a direct replacement for fluorescent, Metal to metal light leak protection on all four sides of shielding frame, Hinged optical system allows easy access to LED modules and electrical from below the ceiling
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 4.25 in |
| Weight | 20 lbs |
Product Details
| Type | Indoor LED Recessed Troffer |
| Lamp Included | Yes |
| Average Life | 60000 hr |
| Color Temperature | 4000 K |
| Color | White |
| CRI | 80 |
| Wattage | 45 W |
| Voltage | 120/277 V |
| Fixture Type for Recessed Troffers | Flat Lens |
| Dimmable | Yes |
| Description | LJT24-40MLG-FSA12-EDU LED Troffer 2x4, 45W,4800L, 4000K, 0-10V Dim, DLC |
| Package Quantity | 1 |
| Manufacturers Part Number | LJT24-40MLG-FSA12-EDU |
| Fixture Type | Flat Lens |
| Lumens | 4800 |
| Brand | Hubbell Lighting - Columbia |
Warranty
| Warranty | 5 yr |