- Designed for mammalian suspension culture applications as well as bacterial and yeast culture
- Packaged sterile in individual bags for easy storage and handling
- 70mm opening for easy filling and dispensing
- Over-sized vent area in cap for improved gas exchange
- Fernbach flask shape increases surface area to volume ratio
- Baffled bottom option improves mixing and aeration
- Transfer Assembly available for aseptic transfer of material
- Made in the USA
CELLTREAT® 2L Fernbach Flask, Vent Cap, Plain Bottom, Polycarbonate, Sterile
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$339.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 |
| Width | 8 |
| Height | 8-1/16 |
Product Details
| Type | Fernbach Flask |
| Capacity | 2400mL oz |
| Graduated | Y |
| Material | Polycarbonate |
| Package Quantity | 6 |
| Description | Fernbach flask |
| Color | Clear |
| Manufacturers Part Number | 229860 |
| Brand | CELLTREAT Scientific Products |