Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3224298

MPN #: F4061-F

MTC™ Bio 250mL Erlenmeyer Flask w/Vented Screw Cap, Flat Bottom, PETG, Sterile

Product Description
MTC™ Bio's Erlenmeyer Shaker Flasks are made of polycarbonate, PETG or styrene/butadiene (Jumbo Flasks only). The polypropylene screw caps are vented with 0.2µm membranes to increase air transmission and enhance cell growth. The mouth size conforms with the international SBS standard, for quick, secure connection to bioreactor equipment.

Polycarbonate flasks and Jumbo Fernbach flasks have baffled (ribbed) bottoms to provide increased oxygenation and mixing efficiency even at lower shaking speeds. All flasks, regardless of size, are individually wrapped and gamma sterilized to SAL 10-6. They are free of RNase, DNase, pyrogen, endotoxins and human DNA.

Polycarbonate Flasks are autoclavable at 121°C and 15 psi for 30 minutes.

PRICE
$92.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height5-7/16

Product Details

TypeErlenmeyer Flask
Capacity250 oz
GraduatedYes
MaterialPETG
Package Quantity12
ColorClear
Manufacturers Part NumberF4061-F
BrandMTC Bio