Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Qorpak

Model # :WBB2688391

MPN #: VG11111-122

Qorpak® 2ml Glass Std Open Screw Thread Vial w/8-425 Neck Finish & White Spot, 1000PK

Product Description
Borosilicate glass Screw Thread Chromatography Vials with large opening are for robotic arm samplers. Package Quantity of 1000.

PRICE
$279.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width5-1/2 in
Height7-1/2 in
Weight7
Diameter12mm

Product Details

Neck Finish8-425
ColorClear
Capacity2ml ml
Closure TypeVial Only
MaterialBorosilicate
DescriptionStandard Opening Screw Thread Vial
Package Quantity1000
Manufacturers Part NumberVG11111-122
BrandQorpak