- 2.8-12mm auto iris varifocal lens
- 1/3" Sony Exmor CMOS, 2MP
- Full HD resolution over coax (HD-TVI)
- Amplify existing light with no distance limitations
- No problems caused by objects that reflect or absorb IR light sources
- With presets for different scenarios
- 12VDC / 24VAC dual voltage operation (power supply not included)
- Full OSD operation via UTC
- 3 axis lens mount
- Signal distance up to 1600 ft.
- Additional analog output for 960H
- 5 year warranty
- NDAA Compliant
Speco® 2MP HD-TVI Intensifier T Indoor Dome Camera, 2.8-12mm Varifocal Lens, Black Housing
Write a Review
|
Questions & Answers (0)
Product Description
Features:
See price in cart
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 5-1/2 in |
| Height | 3-13/16 in |
| Weight | 2 lbs |
| Dimensions | 5-1/2 x 5-1/2 x 3-13/16 in |
Product Details
| Type | Dome Camera |
| Lens | 2.8-12mm Auto Iris Varifocal Lens |
| Color | Black |
| Pick Up Device | 1/3" 2MP CMOS |
| Operating Temperature | 14°F - 122°F |
| Resolution | 1980 x 1080p |
| Mounting Location | Wall Or Ceiling |
| Description | Intensifier® T Indoor Dome |
| Manufacturers Part Number | CVC6246T |
| Indoor/Outdoor | Indoor |
| Brand | Speco Technologies |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | NDAA, TAA |