Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ideal Warehouse Innovations, Inc.

Model # :WBB3224242

MPN #: 80-3109

Ideal Warehouse IDEALVu® Dock Monitoring System; 24" Monitor, Single Camera Facing, No DVR

Product Description
Mishaps on the loading docks are an all-too-common occurrence: trailer collapse, tip over, creep… trailer accidents come in many forms. Ideal Warehouse's® new IDEALVu patented loading dock camera system allows you to keep an eye on your trailer's safety while keeping workers out of harm's way in the loading dock. Includes a single camera system and a 24" monitor. The single front facing camera configuration is oriented to face the trailer stand, allowing you to ensure the trailer is secure. Patented Design.

Features:
  • Split-Screen Monitoring
  • Pre-configured
Certifications:
  • CE (Camera, DVR, Multiplexer, Transformer)
  • UL (Power Cord)
  • IP66 (Camera)
  • IP67 (Control Box)


PRICE
$1,649.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length59-1/2 in
Width38 in
Height23-1/2 in
Weight33 lbs

Product Details

TypeTurret Camera
Lens2.8-12mm Varifocal Lens
ColorGray/Black
Pick Up DeviceCMOS Image Sensor
Operating Temperature-4°F - 131°F
Resolution1080P HD
Mounting LocationWall
Voltage120V V
IncludesFront Facing Camera, 24" Monitor
MaterialMetal
Manufacturers Part Number80-3109
Number of Cameras1
Indoor/OutdoorOutdoor
BrandIdeal Warehouse Innovations, Inc.

Warranty

Warranty1 Year yr