Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Allegro Industries

Model # :WBB2304487

MPN #: 9249-01

Allegro 9249-01 Supplied Air Shield & Black Welding Helmet, Deluxe, 1 Worker, 50' Hose & #10 Lens

Product Description
This Supplied Air Shield System includes one shield and welding helmet, a 3/4 hp hp ambient air pump and 50 feet of breathing hose. Used by foundries, mines, refineries, auto manufacturers, metalworking, chemical and aluminum plants.

PRICE
$3,619.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight79 lbs
Hose Length50 ft

Product Details

TypeSupplied Air System
CFM0-10 CFM @ 60 Hz, 0-8 CFM @ 50 Hz CFM
Power Requirements115V/230V AC, Single Phase, 9.05 A / 4.6 A
Horsepower3/4 HP HP
People Served1
Includes1 Shield, 1 Ambient Air Pump, 1 50' Airline Hose
MaterialABS, Polycarbonate, Steel, PVC
DescriptionDeluxe Supplier Air Shield/Helmet System
Package Quantity1
Manufacturers Part Number9249-01
PSI2-12 PSI Working, 15 PSI Max psi
CouplersOBAC
BrandAllegro Industries

Compliance & Certifications

CertificationsNIOSH Approved