- 1U Horizontal Cable Manager
- Assembled: 3.00"H x 19"W x 13/4"D
- closed design
- Static resistant powder coat finish - black
- RoHS Compliant
Vertical Cable 044-2393/DC/1U, 1U Horizontal Wire Manager - Closed Design
|
Questions & Answers (0)
Product Description
Features:
PRICE
$47.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 3 in |
| Height | 1-3/4 in |
| Weight | 2 lbs |
Product Details
| Type | Cable Management |
| Rack Spaces | 1U |
| Package Quantity | 1 |
| Description | Closed Horizontal Wire Manager |
| Color | Black |
| Manufacturers Part Number | 044-2393/DC/1U |
| Brand | Vertical Cable |