Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB2047770

MPN #: 2WTBK-1.34

Worldwide Electric Tapered Bushing Kit, 1-3/4" , Fits Reducer Styles SMR2/WSMR2

Product Description
2WTBK-1.34, Tapered bushing kit, 1-3/4" . fits reducer styles SMR2/WSMR2. Sized for shaft mount reducers. Interchangeable with other manufacturers. Tapered support on both sides of the reducer. Includes fastening bolts and a full length shaft key.

PRICE
$159.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Box Size2
Bore Size1-3/4"

Product Details

Primary UnitFits Reducer Styles SMR2/WSMR2
Suggested Add OnShaft Mount Reducer; Motor Mount; Belt Guard; Backstop Assembly
DescriptionTapered Bushing Kit
Manufacturers Part Number2WTBK-1.34
BrandWorldwide Electric Corporation