Model # :WBB413391
MPN #: 0608HTP410
#6 x 1/2 #5HD Six Lobe Pan High Low Screw Fully Threaded 410 Stainless Steel - Pkg of 5000
Write a Review
|
Questions & Answers (0)
Product Description
6X1/2 #5HD Six Lobe Pan High Low Screw Fully Threaded 4 10 Stainless Steel. High-Low thread for use in plastic, nylon, wood or other low-density materials. Thread design reduces driving torques, enhances resistance to thread stripping, improves pullout strength and lessens the risk of cracking the work piece. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
PRICE
$299.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Size | 6 |
| Head | Pan |
Product Details
| Drive | 6 Lobe |
| Country of Origin | Import |
| Finish | Stainless Steel |
| Package Quantity | 5000 |
| Manufacturers Part Number | 0608HTP410 |