Model # :WBB413557
MPN #: 0810HPP410
#8 x 5/8 #6HD Phillips Pan High Low Screw Fully Threaded 410 Stainless Steel - Pkg of 6000
Write a Review
|
Questions & Answers (0)
Product Description
8X5/8 #6HD PHILLIPS PAN HIGH LOW SCREW FULLY THREADED 4 10 STAINLESS STEEL. High-Low thread for use in plastic, nylon, wood or other low-density materials. Thread design reduces driving torques, enhances resistance to thread stripping, improves pullout strength and lessens the risk of cracking the work piece. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
PRICE
$1,329.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5/8 in |
| Size | 8 |
| Head | Pan |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Stainless Steel |
| Package Quantity | 6000 |
| Manufacturers Part Number | 0810HPP410 |