DeWalt® 3-1/4" X .131" 21 Degree Smooth Galvanized, Framing Nails 2000/Qty
Write a Review
|
Questions & Answers (0)
Product Description
3-1/4" Fastener Length, 0.131" Diameter, and Plastic Collated Nails
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4" |
Product Details
| Padlock Capacity | 3-1/4" |
| Country of Origin | Import |
| Finish | Bright/Galvanized |
| Material | Steel |
| Package Quantity | 2000 |
| Manufacturers Part Number | DWRHS12D131G |
| Fastener Collation | 21 Degree |
| Brand | DeWalt |