Smooth Shank 15-degree Coil Framing Nails have a coated finish with a diamond point and smooth shank. Use with BOSTITCH® tools N80CB, N86C, N89C, N100C, N100CPP, N75C.
Bostitch 3" x .120 Smooth Shank 15 Degree Coil Framing Nails, 2700/Qty
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3" |
| Gauge | 11 ga |
Product Details
| Padlock Capacity | 3" |
| Country of Origin | Import |
| Finish | Coated |
| Material | Steel |
| Package Quantity | 2700 |
| Manufacturers Part Number | C10P120D |
| Fastener Collation | 15 Degree |
| Brand | Bostitch |