Bostitch 3-1/4" x .131 21 Degree Plastic Collated Stick Framing Nails, Coated Finish, 4000/Qty
Write a Review
|
Questions & Answers (0)
Product Description
Use 21-degree Plastic Collated Stick Framing Nails BOSTITCH® tools N79RH, N95RHN, N88RH, N88RH-2MCN, LPF21PL and F21PL. Coated finish, smooth shank, with diamond point style.
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4" |
| Gauge | 11 ga |
Product Details
| Padlock Capacity | 3-1/4" |
| Country of Origin | Import |
| Finish | Steel |
| Material | Steel |
| Package Quantity | 4000 |
| Manufacturers Part Number | RH-S12D131EP |
| Fastener Collation | 21 Degree |
| Brand | Bostitch |