Safco® Recycling Center For Plastic/Cans/Waste, 84 Gallon, Black/Gray
|
Questions & Answers (0)
Product Description
Recycling center includes 3 receptacles made of 100% recyclable polyethylene that is impact and moisture resistant. Receptacles offer 28 gallon capacity each and are joined together using a corrugated plastic base and lid. Lid includes large diameter openings with decals for quick identification. Measures 46"W x 16"D x 33"H overall. Easy assembly.
PRICE
$299.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 46 in |
| Depth | 16 in |
| Height | 33 in |
Product Details
| Assembly Required | Yes |
| Type | Multi Stream Recycling Station |
| Number of Openings | 3 |
| Color | Black |
| Lid | Yes |
| Capacity | 84 gal |
| Lid Type | Flat Open Lid |
| Material | Plastic |
| Manufacturers Part Number | 9798BL |
| Indoor/Outdoor | Indoor |
| Accepted Materials | Bottles & Cans, Plastic, Trash |
| Container Markings | Decals Included |
| Gallons per Liner | 28 |
| Shape | Rectangle |
| Brand | Safco |