Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Busch Systems

Model # :WBB2303752

MPN #: 101071

Busch Systems Waste Watcher Triple- Cans & Bottles/Paper/Waste, 69 Gal. Blue/Gray/Black- 101071

Product Description
Perfect for in an office or school environment, the Waste Watcher Series containers are versatile, customizable bins designed to streamline recycling and waste collection.

Features
  • Our most customizable containers.
  • Reduce servicing demands with 6 different capacities to choose from
  • Adapts to any recycling program with a wide range of color and lid opening options
  • Strategically placed handles help make servicing and relocation smooth and simple
  • Inside rounded edges eliminate build up of dirt and grime in corners
  • The customizable graphics are highly visible and help improve your programs presence and participation
  • Optional modular wheel dolly allows the station to become mobile
  • Simple to install connector kits secure your centralized station

For Indoor Use Only.

PRICE
$869.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33 in
Depth20 in
Height41-4/5 in
Weight32.8 lbs

Product Details

TypeMulti Stream Recycling Station
Number of Openings3
ColorBlue/Gray/Black
SeriesWaste Watcher
StyleWaste Watcher Triple
LidYes
Capacity69 gal
Lid TypeRecycling Lid
MaterialPlastic
Package Quantity1
Manufacturers Part Number101071
Indoor/OutdoorIndoor
Accepted MaterialsBottles & Cans, Paper, Trash
Container MarkingsCans & Bottles, Paper Only, Waste Only
ShapeRectangle
BrandBusch Systems