Wausau Concrete 3 Bin Trash and Recycle Container, 132 Gallon, Gray/Tan
Write a Review
|
Questions & Answers (0)
Product Description
Concrete 3-Bin trash and recycle unit. Gray/Tan exposed aggregate with blue push door lid. Logos included are for trash, bottles/cans, paper. and (3) recycle symbols. Placement of logos and color of recycle symbols (brown, blue or green) must be specified at time of order. 44 Gallon capacity for each container. Includes 3 plastic lids, security cables & 3 rigid plastic 44 gal. liners. Measures 75"W x 25.5 D" x 47"H.
PRICE
$2,749.00
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 75 in |
| Depth | 25.5 in |
| Height | 47 in |
| Weight | 2150 lbs |
Product Details
| Type | Multi Stream Recycling Station |
| Number of Openings | 3 |
| Color | Tan |
| Lid Color Family | Blue |
| Lid | Yes |
| Capacity | 132 gal |
| Lid Type | Push Door Lid |
| Material | Concrete |
| Package Quantity | 1 |
| Manufacturers Part Number | TF1222E23F-TF1430-0/7011-1/7021-1/7014-1 |
| Indoor/Outdoor | Outdoor |
| Accepted Materials | Aluminum, Bottles & Cans, Paper, Plastic, Glass |
| Container Markings | Aluminum, Glass, Trash, Paper |
| Gallons per Liner | (3) 45 |
| Shape | Rectangle |
| Brand | Wausau Tile |